Zoro Homepage

10486Af0400 Release, Inside F/ 4"Door

  • Mfr # 486AF

  • Zoro # G702213781


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486AF
Zoro #
G702213781
UPC #
-
Country of Origin
United States

Description

KasonĀ® - 10486Af0400 Inside Release;Color: Gray Cup;Includes: Glow-In-The Dark Knob;Length: 4-3/4" Rod, 121 Mm Rod;Material(S): Plastic;Note: For Doors 4" Thick;Outside Diameter: 7-1/4" Flange, 1/2" Rod, 184 Mm Flange, 13 Mm Rod;Type: Frost-Resistant Fiberglass Rod;Recessed;Weight: 0.723 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.