Zoro Homepage

11248000016 Hinge

  • Mfr # 1248-000016

  • Zoro # G102231903


product price: $194.99
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
1248-000016
Zoro #
G102231903
UPC #
-
Country of Origin
United States

Description

Reversible Spring Assisted Cam Rise Hinge, ;10-1/8" Long Od. X 5-21/32" Wide.;To Reverse Remove Cap And Push Out Cam, Replace Cam;On Other Side Of Strap And Replace Cap.;Strap Has A Hex Hole In It Which Accepts The Stem From The;Flange., Number "1245" Is Cast On Strap~; Number "1248" Is;Cast On Flange.;1-1/8" Offset;Die Cast Zinc Polished Chrome Plated.