Zoro Homepage

1127700004 Hinge, Strap 21"L, Flush

  • Mfr # 1127700004

  • Zoro # G702214511


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1127700004
Zoro #
G702214511
UPC #
-
Country of Origin
United States

Description

KasonĀ® - 1127700004 Hinge Reversible, For Left- Or Right-Hand ;Door;Center: 15-1/2" X 10-1/4" X 5-1/4" Mount To Door, 6-1/4" X 1-5/8" Mount To Frame, 394 X 260 X 133 Mm Mount To Door, 158 X 41 Mm Mount To Frame;Length: 21" Strap, 533 Mm Strap;Material(S): Steel;Plating: Zinc-Plated;Type: Flush Mount;Reversible-Used For Right Or Left Opening Door;Weight: 6.32 Lb;Width: 4" Strap, 102 Mm Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.