Zoro Homepage

11802Cagu24 Bulb (Led, Gu-24, 11 Watt

  • Mfr # 1802L24014

  • Zoro # G902233183


product price: $59.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802L24014
Zoro #
G902233183
UPC #
-
Country of Origin
United States

Description

Kason® - 11802Cagu24 Led Light Fixture Designed For Wet And ;Low Temperature Applications To -40°F, Rated 25,000 Hours;Canadian Ul Certification: Yes;Country Of Origin: China;Length: 6In;Material(S): Plastic;Note: For Wet & Low Temp Applications To -40F (-40C);Outside Diameter: 3In;Standards: Rohs Compliant;Type: 25,000-Hour Life;Gu-24, 2-Pin Base;Ul Listed: Yes;Voltage: 120 Vac;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.