Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11806LEDGU24FIXTURE, LEDW/GLOBE, 11W

  • Mfr # 1001806LED000

  • Zoro # G403552394


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001806LED000
Zoro #
G403552394
UPC #
-
Country of Origin
Unknown

Description

KASON® - 11806LEDGU24 GLOBE LIGHT FIXTURE LED;COLOR: CLEAR;INCLUDES: LED BULB, GLOBE, JUNCTION BOX, HARDWARE,& SEALANT;INSTRUCTIONS INCLUDED: YES;LENGTH: 8in ASSEMBLED, 203 MM ASSEMBLED;MATERIAL(S): LEXAN;NOTE: 5000K COLOR TEMPERATURE;FOR WET AND LOW TEMPERATURE APPLICATIONS;NSF CERTIFIED: YES;OUTSIDE DIAMETER: 4-1/4in FIXTURE BASE, 108 MM FIXTURE BASE;PROP 65 WARNING:;THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING BISPHENOL A;(BPA), MERCURY AND MERCURY COMPOUNDS, NICKEL (METALLIC), WHICH;ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.