Zoro Homepage

11806Ledgu24Ktlamp/Globe

  • Mfr # 11806LED014

  • Zoro # G302260130


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11806LED014
Zoro #
G302260130
UPC #
-
Country of Origin
United States

Description

Color: White ;Material: Plastic ;Weight: .625 Lb ;Length: 5 3/4" | 584 Mm ;Voltage: 120 V Ac ;Electrical Wattage: 12 ;Standards: Rohs Compliant ;Outer Diameter: 2 1/2" | 64 Mm ;Type: 2-Pin Base, 980 Lumens At 85 Lumens Per Watt ;Note: 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.