11808Nm0000 Fixture, Led100-277V, 14W

  • Mfr # 11808NM0000

  • Zoro # G302231970


product price:Ā  $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11808NM0000
Zoro #
G302231970
UPC #
-
Country of Origin
China

Description

KasonĀ® - 11808Nm0000 Led Light Fixture 1160 Lumens, Rated ;50,000 Hours;Center: 7-3/4In, 197 Mm;Depth: 3In, 76 Mm;Includes: Mounting Hardware, Gasket, Silicone;Instructions Included: Yes;Length: 6-3/4In, 171 Mm;Note: 1160 Total Lumens At 80 Lumens Per Total Watts;4000K Color Temp, 50,000+ Hours Of Life;Nsf Certified: Yes;Temp Range: -40 Degrees To 25 Degrees C, -40 Degrees To 77 Degrees F;Type: Angled Lens For Over Doors;Voltage: 100-277 Vac;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.