
67002001616 Filter, Baffle (16X16)
Mfr # 17002001616
Zoro # G602215397
product price: $51.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17002001616
Zoro #
G602215397
UPC #
-
Country of Origin
United States
Description
KasonĀ® - 67002001616 Grease Filter Aluminum 16" H X 16" W;Brand: Trapper;Depth: 2" Nominal, 51 Mm Nominal;Height: 16" Nominal, 406 Mm Nominal;Material(S): Aluminum;Nsf Certified: Yes;Type: Grease;Ul Listed: Yes;Weight: 1.62 Lb;Width: 16" Nominal, 406 Mm Nominal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.