Zoro Homepage

Cam-Rise Spring Assisted Hinge, 2" Offset

  • Mfr # 11248000030

  • Zoro # G5115629


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
11248000030
Product Type
Spring Assisted Hinge
Overall Height
5 21/32 in
Compatible Brand
Kason
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11248000030
Zoro #
G5115629
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 21/32 in

Details

Fits Brand
Kason
Item
Spring Assisted Hinge
For Use With Mfr. Model Number
11248000030
Product Type
Spring Assisted Hinge
Compatible Brand
Kason
Offset - Maximum
2 in
Compatible Manufacturer Model Number
11248000030
Compatible Product Type
Right/Left Opening Door

Description

Cam-Rise Spring Assisted Hinge, 2 in. Offset, Fits Brand Kason, For Use With Grainger Item Number 43WR69, For Use With Mfr. Model Number 11248000030

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.