Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide

  • Mfr # 401SA6063884

  • Zoro # G5115288


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
401SA6063884
Product Type
Strip Door
Opening Width
6 in
Strip Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401SA6063884
Zoro #
G5115288
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
6 in
Strip Length
7 ft
Strip Width
38 in
Overall Thickness
0.06 in

Details

Fits Brand
Kason
Item
Strip Door
For Use With Mfr. Model Number
401SA6063884
Product Type
Strip Door
Overlap Percentage
50 %

Description

Strip Door, Strip Width 38 in, Strip Length 7 ft, Opening Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.