Zoro Homepage

Curtain Kit, 64" x 102", 0.06"Thick, 6"Wide

  • Mfr # 403LA60664102

  • Zoro # G5115181


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
403LA60664102
Product Type
Strip Door
Overlap Percentage
50 %
Strip Length
8 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403LA60664102
Zoro #
G5115181
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
8 1/2 ft
Overall Thickness
0.06 in
Strip Width
64 in
Opening Width
6 in

Details

Fits Brand
Kason
Item
Strip Door
For Use With Mfr. Model Number
403LA60664102
Product Type
Strip Door
Overlap Percentage
50 %

Description

Strip Door, Strip Width 64 in, Strip Length 8 1/2 ft, Opening Width 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.