Zoro Homepage

Curtain Strip, 84" L, 6" Wide

  • Mfr # 402LA6060084

  • Zoro # G5115245


product price: $34.89
/ea

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
402LA6060084
Product Type
Strip Door
Opening Width
6 in
Strip Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402LA6060084
Zoro #
G5115245
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
6 in
Strip Length
7 ft

Details

Fits Brand
Kason
Item
Strip Door
For Use With Mfr. Model Number
402LA6060084
Product Type
Strip Door
Number of Strips
6
Overlap Percentage
50 %

Description

Strip Door, Strip Length 7 ft, Opening Width 6 in, Number of Strips 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.