Door Closer, Concealed, Polished Chrome
Mfr # 11094000013
Zoro # G5115507
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
11094000025, 11094000029
Category Type
Concealed
Overall Width
2 5/16 in
Overall Length
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11094000013
Zoro #
G5115507
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 5/16 in
Overall Length
2 1/2 in
Details
Item
Door Closer
Fits Brand
Kason
For Use With Mfr. Model Number
11094000025, 11094000029
Category Type
Concealed
Product Type
Hydraulic Door Closer
Compatible Manufacturer Model Number
11094000025, 11094000029
Compatible Product Type
Walk-In Hinges and Latches
Compatible Brand
Kason
Description
Door Closer, Concealed, Polished Chrome, For Use With Grainger Item Number 43WR82, 43WR83, For Use With Mfr. Model Number 11094000025, 11094000029, Fits Brand Kason
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.