Hinge, Self Closing, HD, 1-1/2" Offset
Mfr # 11277S00014
Zoro # G5115726
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
11277S00014
Product Type
Hinge
Overall Width
7 1/8 in
Compatible Product Type
Right/Left Opening Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11277S00014
Zoro #
G5115726
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7 1/8 in
Overall Length
11 5/8 in
Overall Height
2 1/8 in
Details
Fits Brand
Kason
Item
Hinge
For Use With Mfr. Model Number
11277S00014
Product Type
Hinge
Compatible Product Type
Right/Left Opening Door
Offset - Maximum
1 1/2 in
Compatible Manufacturer Model Number
11277S00014
Compatible Brand
Kason
Description
Hinge, Self Closing, HD, 1-1/2 in. Offset, 1277, Fits Brand Kason, For Use With Grainger Item Number 43WR59, For Use With Mfr. Model Number 11277S00014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.