Zoro Homepage

Hydraulic Door Closer, 1-1/8" Offset

  • Mfr # 11092000008

  • Zoro # G5115540


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
11092000008
Fits Brand
Kason
Product Type
Hydraulic Door Closer
Offset - Maximum
1 5/8 in
Overall Length
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11092000008
Zoro #
G5115540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 15/32 in
Overall Width
2 5/16 in

Details

Item
Hydraulic Door Closer
For Use With Mfr. Model Number
11092000008
Fits Brand
Kason
Product Type
Hydraulic Door Closer
Offset - Maximum
1 5/8 in
Compatible Manufacturer Model Number
11092000008
Compatible Product Type
Walk-In Doors
Compatible Brand
Kason
Offset - Minimum
7/8 in

Description

Hydraulic Door Closer, 1-1/8 in. Offset, 1092, Fits Brand Kason, For Use With Grainger Item Number 43WR77, For Use With Mfr. Model Number 11092000008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.