Hydraulic Door Closer, Flush Hook
Mfr # 11092000004
Zoro # G5115559
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
11092000004
Product Type
Hydraulic Door Closer
Overall Width
2 5/16 in
Compatible Brand
Kason
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11092000004
Zoro #
G5115559
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 5/16 in
Overall Length
1 15/32 in
Details
Item
Hydraulic Door Closer
Fits Brand
Kason
For Use With Mfr. Model Number
11092000004
Product Type
Hydraulic Door Closer
Compatible Brand
Kason
Compatible Product Type
Walk-In Doors
Compatible Manufacturer Model Number
11092000004
Offset - Maximum
3/4 in
Offset - Minimum
0 mm
Description
Hydraulic Door Closer, Flush Hook, 1092, Fits Brand Kason, For Use With Grainger Item Number 43WR76, For Use With Mfr. Model Number 11092000004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.