Zoro Homepage

Inside Release, 6"

  • Mfr # 10486A00600

  • Zoro # G5115120


product price: $54.19
/ea

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
10056L05020, 10056L06021
Product Type
Inside Release Handle
Compatible Product Type
Light Spring Padlocking Body
Overall Diameter
7 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10486A00600
Zoro #
G5115120
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
7 3/16 in

Details

Fits Brand
Kason
Item
Inside Release
For Use With Mfr. Model Number
10056L05020, 10056L06021
Product Type
Inside Release Handle
Compatible Product Type
Light Spring Padlocking Body
Compatible Manufacturer Model Number
10056L05020, 10056L06021
Compatible Brand
Kason

Description

Inside Release, 6 In., For Use With Grainger Item Number 43WR95, 43WR98, For Use With Mfr. Model Number 10056L06021, 10056L05020, Fits Brand Kason

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.