Zoro Homepage

Latch Body Without Cylinder Lock

  • Mfr # 10058L05021

  • Zoro # G5115419


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
10058005001, 10058005002, 10058005003, 10058006001, 10059005001, 10059005002, 10059005003
Overall Width
2 61/64 in
Product Type
Latch
Compatible Manufacturer Model Number
10058005001, 10058005002, 10058005003, 10058006001, 10059005001, 10059005002, 10059005003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10058L05021
Zoro #
G5115419
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 61/64 in

Details

Fits Brand
Kason
Item
Latch Body
For Use With Mfr. Model Number
10058005001, 10058005002, 10058005003, 10058006001, 10059005001, 10059005002, 10059005003
Product Type
Latch
Compatible Manufacturer Model Number
10058005001, 10058005002, 10058005003, 10058006001, 10059005001, 10059005002, 10059005003
Compatible Brand
Kason
Compatible Product Type
Strike

Description

Latch Body Without Cylinder Lock, 0058 Series, For Use With Grainger Item Number 43WR86, 43WR87, 43WR89, 43WR91, 43WR92, 43WR93, 43WR94, For Use With Mfr. Model Number 10058005002, 10058005003, 10058005001, 10058006001, 10059005001, 10059005002, 10059005003 , Fits Brand Kason

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.