Zoro Homepage

Long Strap Pacesetter Hinge, Textured

  • Mfr # 11256000004

  • Zoro # G5115936


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
11256000004
Product Type
Pacesetter Hinge
Overall Width
7 in
Compatible Manufacturer Model Number
11256000004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11256000004
Zoro #
G5115936
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
8 3/32 in
Overall Height
1 15/16 in

Details

Fits Brand
Kason
Item
Pacesetter Hinge
For Use With Mfr. Model Number
11256000004
Product Type
Pacesetter Hinge
Compatible Manufacturer Model Number
11256000004
Compatible Product Type
Right/Left Opening Door
Compatible Brand
Kason

Description

Long Strap Pacesetter Hinge, Textured, 1256, Fits Brand Kason, For Use With Grainger Item Number 43WR38, For Use With Mfr. Model Number 11256000004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.