Zoro Homepage

Pacesetter Hinge Smooth Face, 1255 Series

  • Mfr # 11255000004

  • Zoro # G5115909


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
11255000004
Product Type
Pacesetter Hinge
Compatible Product Type
Right/Left Opening Door
Overall Height
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11255000004
Zoro #
G5115909
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 29/32 in
Overall Width
7 in
Overall Length
6 3/32 in

Details

Fits Brand
Kason
Item
Pacesetter Hinge
For Use With Mfr. Model Number
11255000004
Product Type
Pacesetter Hinge
Compatible Product Type
Right/Left Opening Door
Compatible Manufacturer Model Number
11255000004
Compatible Brand
Kason

Description

Pacesetter Hinge Smooth Face, 1255, Fits Brand Kason, For Use With Grainger Item Number 43WR41, For Use With Mfr. Model Number 11255000004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.