Padlocking Body, Brushed Finish
Mfr # 10056L06021
Zoro # G5115367
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
10056005002, 10056005003, 10056005005, 10056005008
Overall Width
3 3/8 in
Product Type
Latch
Compatible Product Type
Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10056L06021
Zoro #
G5115367
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 3/8 in
Details
Fits Brand
Kason
Item
Latch Body
For Use With Mfr. Model Number
10056005002, 10056005003, 10056005005, 10056005008
Product Type
Latch
Compatible Product Type
Strike
Compatible Manufacturer Model Number
10056005002, 10056005003, 10056005005, 10056005008
Compatible Brand
Kason
Description
Padlocking Body, Brushed Finish, For Use With Grainger Item Number 43WR96, 43WR97, 43WR99, 43WT01, For Use With Mfr. Model Number 10056005008, 10056005002, 10056005003, 10056005005, Fits Brand Kason
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.