Reversible Cam-Rise Hinge, 1-1/2" Offset
Mfr # 11245000068
Zoro # G5115848
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
11245000068
Product Type
Cam-Rise Hinge
Compatible Brand
Kason
Compatible Product Type
Right/Left Opening Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11245000068
Zoro #
G5115848
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 1/16 in
Details
Fits Brand
Kason
Item
Cam-Rise Hinge
For Use With Mfr. Model Number
11245000068
Product Type
Cam-Rise Hinge
Compatible Brand
Kason
Compatible Product Type
Right/Left Opening Door
Compatible Manufacturer Model Number
11245000068
Offset - Maximum
1 1/2 in
Description
Reversible Cam-Rise Hinge, 1-1/2 in. Offset, Fits Brand Kason, For Use With Grainger Item Number 43WR47, For Use With Mfr. Model Number 11245000068
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.