Reversible Cam-Rise Hinge, 1-5/8" Offset
Mfr # 11245000072
Zoro # G5115839
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
11245000072
Product Type
Cam-Rise Hinge
Compatible Manufacturer Model Number
11245000072
Overall Length
10 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11245000072
Zoro #
G5115839
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 1/16 in
Details
Fits Brand
Kason
Item
Cam-Rise Hinge
For Use With Mfr. Model Number
11245000072
Product Type
Cam-Rise Hinge
Compatible Manufacturer Model Number
11245000072
Compatible Product Type
Right/Left Opening Door
Offset - Maximum
1 5/8 in
Compatible Brand
Kason
Description
Reversible Cam-Rise Hinge, 1-5/8 in. Offset, Fits Brand Kason, For Use With Grainger Item Number 43WR48, For Use With Mfr. Model Number 11245000072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.