Zoro Homepage

Reversible Cam-Rise Hinge, 2" Offset, RH

  • Mfr # 11245000082

  • Zoro # G5115805


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
11245000082
Product Type
Cam-Rise Hinge
Compatible Brand
Kason
Compatible Product Type
Right/Left Opening Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11245000082
Zoro #
G5115805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/16 in

Details

Fits Brand
Kason
Item
Cam-Rise Hinge
For Use With Mfr. Model Number
11245000082
Product Type
Cam-Rise Hinge
Compatible Brand
Kason
Compatible Product Type
Right/Left Opening Door
Compatible Manufacturer Model Number
11245000082
Offset - Maximum
2 in

Description

Reversible Cam-Rise Hinge, 2 in. Offset, RH, Fits Brand Kason, For Use With Grainger Item Number 43WR51, For Use With Mfr. Model Number 11245000082

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.