Zoro Homepage

Reversible Cam-Rise Hinge Flush, RH

  • Mfr # 11245000028

  • Zoro # G5115881


product price: $80.59
/ea
Free Shipping & Returns

Key Features

For Use With
1245 Flush for Oblique Action
Fits Brand
Kason
Product Type
Cam-Rise Hinge
Overall Length
10 1/16 in
Offset - Minimum
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11245000028
Zoro #
G5115881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/16 in

Details

For Use With
1245 Flush for Oblique Action
Fits Brand
Kason
Item
Cam-Rise Hinge
Product Type
Cam-Rise Hinge
Offset - Minimum
0 mm
Compatible Brand
Kason
Compatible Product Type
Right/Left Opening Door

Description

Reversible Cam-Rise Hinge Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.