Zoro Homepage

Roller Strike, 1-3/4"x2-1/2", 0059 Series

  • Mfr # 10059005003

  • Zoro # G5115376


product price: $45.99
/ea

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Overall Height
2 1/64 in
Overall Length
12 13/64 in
Overall Width
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10059005003
Zoro #
G5115376
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/64 in
Overall Length
12 13/64 in
Overall Width
2 61/64 in

Details

Fits Brand
Kason
Item
Strike
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Product Type
Roller Strike
Offset - Maximum
2 1/2 in
Compatible Product Type
Latch Body
Compatible Brand
Kason
Compatible Manufacturer Model Number
0058
Offset - Minimum
1 3/4 in

Description

Roller Strike, 1-3/4 In. x 2-1/2 In., 0059 Series, For Use With Grainger Item Number 43WR88, 43WR90, For Use With Mfr. Model Number 10058CL05020, 10058L05021, Fits Brand Kason

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.