Roller Strike, 3/4" x 1-1/2" Offset
Mfr # 10059005002
Zoro # G5115385
product price: $58.49
/eaKey Features
Fits Brand
Kason
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Overall Width
1 57/64 in
Overall Length
2 61/64 in
Product Type
Roller Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10059005002
Zoro #
G5115385
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 57/64 in
Overall Length
2 61/64 in
Details
Fits Brand
Kason
Item
Strike
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Product Type
Roller Strike
Compatible Brand
Kason
Compatible Product Type
Latch Body
Offset - Minimum
3/4 in
Offset - Maximum
1 5/8 in
Compatible Manufacturer Model Number
0058
Description
Roller Strike, 3/4 In. x 1-1/2 In. Offset, 0059 Series, For Use With Grainger Item Number 43WR88, 43WR90, For Use With Mfr. Model Number 10058CL05020, 10058L05021, Fits Brand Kason
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.