Zoro Homepage

Safeguard Latch Strike, -1/8 to 1/4"

  • Mfr # 10056005002

  • Zoro # G5115349


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
10056L05020, 10056L06021
Overall Height
2 7/32 in
Overall Width
3 3/8 in
Overall Length
11 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10056005002
Zoro #
G5115349
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 7/32 in
Overall Width
3 3/8 in
Overall Length
11 25/32 in

Details

Fits Brand
Kason
Item
Strike
For Use With Mfr. Model Number
10056L05020, 10056L06021
Product Type
Latch
Compatible Brand
Kason
Compatible Product Type
Light Spring Padlocking Body
Offset - Maximum
1/4 in
Compatible Manufacturer Model Number
10056L05020, 10056L06021
Offset - Minimum
-1/8 in

Description

Safeguard Latch Strike, -1/8 to 1/4 In., For Use With Grainger Item Number 43WR95, 43WR98, For Use With Mfr. Model Number 10056L06021, 10056L05020, Fits Brand Kason

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.