Zoro Homepage

Safeguard Latch Strike, 3" to 4" Offset

  • Mfr # 10056005008

  • Zoro # G5115358


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
10056L05020, 10056L06021
Product Type
Latch
Compatible Product Type
Light Spring Padlocking Body
Offset - Minimum
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10056005008
Zoro #
G5115358
UPC #
-
Country of Origin
United States

Details

Fits Brand
Kason
Item
Strike
For Use With Mfr. Model Number
10056L05020, 10056L06021
Product Type
Latch
Compatible Product Type
Light Spring Padlocking Body
Offset - Minimum
3 in
Compatible Manufacturer Model Number
10056L05020, 10056L06021
Offset - Maximum
4 in
Compatible Brand
Kason

Description

Safeguard Latch Strike, 3 In. to 4 In. Offset, For Use With Grainger Item Number 43WR95, 43WR98, For Use With Mfr. Model Number 10056L06021, 10056L05020, Fits Brand Kason

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.