Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeguard Strike, 1/8" to 1/4"Offset

  • Mfr # 10058006001

  • Zoro # G5115400


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Overall Width
2 61/64 in
Product Type
Latch
Compatible Product Type
Light Spring Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10058006001
Zoro #
G5115400
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 61/64 in

Details

Fits Brand
Kason
Item
Strike
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Product Type
Latch
Compatible Product Type
Light Spring Body
Compatible Brand
Kason
Offset - Maximum
1/4 in
Offset - Minimum
1/8 in
Compatible Manufacturer Model Number
10058CL05020, 10058L05021

Description

Safeguard Strike, 1/8 In. to 1/4 In. Offset, 0058 Series, For Use With Grainger Item Number 43WR88, 43WR90, For Use With Mfr. Model Number 10058CL05020, 10058L05021, Fits Brand Kason

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.