Safeguard Strike, 3/4"to1-1/2"Offset
Mfr # 10058005002
Zoro # G5115455
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Overall Width
2 61/64 in
Overall Height
2 1/64 in
Overall Length
12 13/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10058005002
Zoro #
G5115455
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 61/64 in
Overall Height
2 1/64 in
Overall Length
12 13/64 in
Details
Fits Brand
Kason
Item
Strike
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Product Type
Latch
Compatible Manufacturer Model Number
10058CL05020, 10058L05021
Compatible Brand
Kason
Compatible Product Type
Light Spring Body
Offset - Minimum
3/4 in
Offset - Maximum
1 5/8 in
Description
Safeguard Strike, 3/4 In. to 1-1/2 In. Offset, 0058 Series, For Use With Grainger Item Number 43WR88, 43WR90, For Use With Mfr. Model Number 10058CL05020, 10058L05021, Fits Brand Kason
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.