Spring Action Door Closer, 1097 Series
Mfr # 11097000004
Zoro # G5115461
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
11097000004
Product Type
Spring Action Door Closer
Compatible Product Type
Doors Exceeding 200 lbs
Compatible Brand
Kason
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11097000004
Zoro #
G5115461
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 9/16 in
Details
Item
Spring Action Door Closer
Fits Brand
Kason
For Use With Mfr. Model Number
11097000004
Product Type
Spring Action Door Closer
Compatible Product Type
Doors Exceeding 200 lbs
Compatible Brand
Kason
Compatible Manufacturer Model Number
11097000004
Description
Spring Action Door Closer, 1097 Series, For Use With Mfr. Model Number 11097000004, Fits Brand Kason
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.