Zoro Homepage

Retractable Test Lead, 30Ft

  • Mfr # 1130

  • Zoro # G1061625


product price: $19.25
/ea

Key Features

Length
30 ft.
Application
Used for Testing Electrical Circuits
Features
Retractable Test Leads Pull Out and Stay at Desired Length, Rewind Test Leads into its Own Protective Case when Not in Use, Have Insulated Alligator Clips, 18 Gauge Copper Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130
Zoro #
G1061625
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.

Details

Item
Retractable Test Lead
Application
Used for Testing Electrical Circuits
Features
Retractable Test Leads Pull Out and Stay at Desired Length, Rewind Test Leads into its Own Protective Case when Not in Use, Have Insulated Alligator Clips, 18 Gauge Copper Wire

Description

Retractable Test Lead,30Ft, Length 30 ft, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.