Shop KATE ASPEN

00211NA 5 x 3.9 in. Other Half & Better Half Couples Apron Gift Set

  • Mfr # 00211NA
  • Zoro # G004005718

product price: 
$
50.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00211NA
Zoro #
G004005718
UPC #
889293930115
Country of Origin
China

Description

Our Other Half & Better Half Couples Apron Gift Set is the exemplary gift you have been waiting for. This quintessential couple's gift, for the bride and groom, will be the first place winner for best wedding gift ever. Gift this amazing gift set before the big day at the engagement party, or as a wedding gift, anniversary gift or Christmas present to remind your favorite married couple just how perfect they are together.Our apron set will have them beaming from ear to ear, but wait, there's more! Also included with his and her aprons made of the finest cotton, are these really cute drink holders that say 'Better' on one and 'Together' on the other. The pictures of these being worn together while using the drink holders will be too cute and definitely insta-worthy. It is such a unique gift to give when there will be a sea of the typical gifts for bride and groom. Stand apart with this great gift idea for any loving couple you may know, especially those who love to cook together. So many couples love to connect in the kitchen making this apron gift set the ultimate couples gift.Features and Facts:Couples gift set perfect for encouraging couples to spend more time together. The Other Half and The Better Half Aprons set includes 1 black drink sleeve with "Together" and a bow tie printed in gold foil. 1 white drink sleeve with "Better" and a diamond ring printed in gold foil. 1 black apron with "The Other Half" printed in white and gold foil print. 1 white apron with "The Better Half" printed in black and gold foil print. Set is gift wrapped in a white ribbon with an apron-shaped gift tag. Black, White, and Gold. Set of 4 (2 aprons, and 2 drink sleeves). 100% cotton. Hand wash only and line dry.

Features
  • Other Half & Better Half Couples Apron Gift Set
  • Perfect for any type of occassions
Specifications
  • Aprons Dimension: 22.4 x 28.7 in.
  • Drink Sleeves Dimension: 3.9 x 5 in.
  • Size: 5 x 3.9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.