Zoro Homepage

Aluminum Ring Camera Lens Glass Protector For Apple Iphone 17 - Set In Stone Nightfall

  • Mfr # KS057394

  • Zoro # G821966889


product price: $36.69
/ea

Key Features

Color
Black
Width
3.40 in
Material
Plastic
Length
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS057394
Zoro #
G821966889
UPC #
840171753615
Country of Origin
China

Dimensions

Width
3.40 in
Length
0.22 in

Details

Color
Black
Material
Plastic

Description

Kate Spade - Aluminum Ring Camera Lens Glass Protector For Apple Iphone 17 - Set In Stone Nightfall

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.