
Protective Magsafe Case For Apple Iphone 17 Pro - Tied With A Bow
Mfr # KS058334
Zoro # G321966785
product price: $54.99
/eaKey Features
Color
Clear, Multi-Color
Width
4.24 in
Length
0.74 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS058334
Zoro #
G321966785
UPC #
840171756876
Country of Origin
China
Dimensions
Width
4.24 in
Length
0.74 in
Details
Color
Clear, Multi-Color
Material
Plastic
Description
Kate Spade - Protective Magsafe Case For Apple Iphone 17 Pro - Tied With A Bow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.