Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wavy Magsafe Case For Apple Iphone 17 - Opal Glitter

  • Mfr # KS057412

  • Zoro # G321966921


product price: $54.99
/ea

Key Features

Width
4.26 in
Color
Multi-Color
Material
Plastic
Length
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS057412
Zoro #
G321966921
UPC #
840171753707
Country of Origin
China

Dimensions

Width
4.26 in
Length
0.74 in

Details

Color
Multi-Color
Material
Plastic

Description

Kate Spade - Wavy Magsafe Case For Apple Iphone 17 - Opal Glitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.