Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wavy Magsafe Case For Apple Iphone 17 Pro Max - Opal Glitter

  • Mfr # KS057256

  • Zoro # G621966782


product price: $54.99
/ea

Key Features

Material
Plastic
Width
4.64 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS057256
Zoro #
G621966782
UPC #
840171752922
Country of Origin
China

Dimensions

Width
4.64 in
Length
0.75 in

Details

Material
Plastic
Color
Multi-Color

Description

Kate Spade - Wavy Magsafe Case For Apple Iphone 17 Pro Max - Opal Glitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.