
kathy ireland® Method 72W Table Desk with 3 Drawer Mobile File Cabinet in White (Discontinued)
- Mfr # MTH014WHSU
- Zoro # G903466078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTH014WHSU
Zoro #
G903466078
UPC #
42976075323
Country of Origin
United States
Dimensions
Depth
29.37
Width
71.019
Height
29.659
Details
Finish
White
Color
White
Weight
153.9
Description
Express your unique style and personality while working hard for years with the commercial-grade Office by kathy ireland® Method 72W Table Desk. Whether you're a work from home parent, small business owner or entrepreneur, Method gives your office the urban appeal of mid century modern styling with a beautiful blend of metal and wood. Constructed of 100% thermally fused laminate, the durable Table Desk surface resists scratches and stains for a lasting, elegant design in any of 5 finishes. The titanium finished metal base provides structural strength with an attractive open design allowing ample legroom. Roll the Mobile File Cabinet throughout your office on smooth dual-wheeled, hooded casters. Store your paperwork in a full-extension file drawer and enjoy a little privacy as a single lock secures the lower two drawers. From Office by kathy ireland® and Bush Business Furniture, the Method collection meets ANSI/BIFMA quality test standards. See the full line of commercial office furniture to expand your workplace. Give your office a uniquely modern charm with Method.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.