This item is Discontinued.

No Product Image Available

Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (Discontinued)

  • Mfr # 2TNM-3X.5C-3
  • Zoro # G6420024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TNM-3X.5C-3
Zoro #
G6420024
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3 mm
Thread Size
M3-0.50

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Tang Style
Tangless
Helical Insert Type
Free-Running
System of Measurement
Metric

Description

Tangless Free-Running Insert Bulk, M3X.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.