Zoro Homepage
This item is Discontinued.
No Product Image Available

Tangless Helical Insert, Free-Running, M5-0.80 Thrd Sz, Stainless Steel (Discontinued)

  • Mfr # 2TNM-5X.8C-15
  • Zoro # G6417608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TNM-5X.8C-15
Zoro #
G6417608
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
15 mm
Thread Size
M5-0.80

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Tang Style
Tangless
Helical Insert Type
Free-Running
System of Measurement
Metric

Description

Tangless Free-Running Insert Bulk, M5X.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.