CKGD7B-no logo 5 in. Japanese Premium AUS 10 67 Layers Damascus Steel Small Santoku Knife Blank No Logo Woodworking Project Kit
- Mfr # CKGD7B-no logo
- Zoro # G703782019
Specifications
Details
- MFR #
- CKGD7B-no logo
- Zoro #
- G703782019
- UPC #
- 641606269196
- Country of Origin
- China
Description
KITCHEN KNIFE MAKING KIT This woodworking project kit includes a full tang knife blank ONLY. ize your very own knife handle by using wood, metal, Micarta, or even leather to create a cool accent. Give your Japanese Bread Knife a unique personality by hand nishing all the parts. BONUS: Includes 3 sets of metal pins and a Mosaic center pin.
ENGINEERED TO PERFECTION Unparalleled design, Katsura knife blade blanks are made with a Japanese AUS-10 Core reinforced with 2 Layers of Forged Steel, 60+ Rockwell hardness. With excellent edge retention, your small cutting knife will stay razor sharp for years to come. Feel the strength and beauty of your unique knife in your hand.
WOODWORKING PROJECT Go old school and rivet together your own handle and blade tang. Making knife handles is easier than you think, even if all you have is a sharp pocket knife and some scraps of softwood. Draw your dream knife handle on a piece of wood and carve it to the finished shape. No logo on the blade, because only the artist should write their name on their work.
PROFESSIONAL SANTOKU KNIFE Santoku translates as the 3 virtues, referring to the 3 types of cuts suited to this blade slicing, dicing, and mincing. The 5-inch blade has a razor-sharp edge that makes it perfect for fine cuts. Create your own ergonomic handle out of any material around the perfectly balanced 3 pin handle.
COMPLETELY ORIGINAL GIFT FOR CHRISTMAS / HOLIDAYS Our woodworking kits for adults are the ultimate gift for people who spend time in their studio or workshop. Crafters, hobbyists, and even foodies/chefs will love owning their own knife handles! SIZE: 5-inch Blade, 9.65-inch overall, NW 1.6 OZ, HRC 60+ hardness. Please reach out to Katsura in case of any issues.
Features- The blade is crafted by folding 66 layers of Japanese Damascus steel over a Japanese AUS-10 steel cutting core with a 60+ Rockwell hardness
- Feel the satisfaction as your knife slices cleanly through your fresh, tasty ingredients
- Easy to Maintain With superior edge retention the blade will stay ultra-sharp for years to come
- When needed the fine, yet tough edge is easy to sharpen
- The handle is perfectly weighted and balanced
- It features a full tang and 3
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.