CKGD9B-no logo 3.5 in. Woodworking Project Paring Knife Blank Kit - No Logo

  • Mfr # CKGD9B-no logo
  • Zoro # G203781994
product price: 
$
38.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CKGD9B-no logo
Zoro #
G203781994
UPC #
641606269202
Country of Origin
China

Description

Experience has taught us that there's nothing like digging in and getting started. Even, if you've never made a knife before you can try your crafting skills with simple or makeshift tools! The thrill of carving, grinding, shaping, and buffing your own handle is unbelievably satisfying. Be proud of what you can create even if the end result is less than perfect.

The KATSURA AUS-10 Damascus Paring Knife Blank comes with a blade blank only, allowing for a design-it-yourself handle made from the material of your choice. We recommend using Micarta, softwood, hardwood, purple heart wood, metal or even paracord!

Features
  • Japanese Premium AUS 10 67 Layers Damascus Steel
  • Hrc 60+ Hardness
  • Easy to Maintain
  • The handle is perfectly balanced
  • It features a full tang and 3-pin design with 3 sets of pins and a Mosaic center pin included
  • Mince, slice, and dice with ruthless efficiency
  • Designed to suit the cutting techniques used by professional Japanese chefs, Katsura knives bring culinary mastery to any kitchen
  • Ideal gift
  • Use and Care
Kitchen Knife Making Kit:
  • This Woodworking Project Kit Includes A Full Tang Knife Blank Only. Customize Your Very Own Knife Handle By Using Wood, Metal, Micarta, Or Even Leather To Create A Cool Accent. Give Your Kitchen Paring Knife A Unique Personality By Hand Nishing All The Parts. Bonus: Includes 3 Sets Of Metal Pins And A Mosaic Center Pin.
Engineered To Perfection:
  • Unparalleled Design, Katsura Knife Blade Blanks Are Made With A Japanese Aus-10 Core Reinforced With 66 Layers Of Damascus Steel, 60+ Rockwell Hardness. With Excellent Edge Retention, Your Small Cutting Knife Will Stay Razor Sharp For Years To Come. Feel The Strength And Beauty Of Your Unique Knife In Your Hand.
Woodworking Project:
  • Go Old School' And Rivet Together Your Own Handle And Blade Tang. Making Knife Handles Is Easier Than You Think, Even If All You Have Is A Sharp Pocket Knife And Some Scraps Of Softwood. Draw Your Dream Knife Handle On A Piece Of Wood And Carve It To The Finished Shape.
Professional Paring Knife:
  • Our 3.5Small Paring Knife Has A Razor-Sharp Edge And Agile Blade&#

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews