CKTD21B-no logo 8 in. Japanese Premium AUS 10 67 Layers Damascus Steel Gyuto Chef Knife Blank 50 mm Wide Blade No Logo Woodworking Project Kit-Thunder-X Series
- Mfr # CKTD21B-no logo
- Zoro # G803781790
Specifications
Details
- MFR #
- CKTD21B-no logo
- Zoro #
- G803781790
- UPC #
- 641606269080
- Country of Origin
- China
Description
KITCHEN KNIFE MAKING BLANK This woodworking project kit includes a full tang knife blank ONLY. ize your very own knife handle by using wood, metal, Micarta, Kirinite or even leather to create a cool accent. Give your Kiritsuke knife a unique personality by hand nishing all the parts. BONUS: Includes 4 sets of metal pins and a Mosaic center pin.
ENGINEERED TO PERFECTION Unparalleled design, Katsura knife blade blanks are made with a Japanese AUS-10 Core reinforced with 66 Layers of Damascus Steel, 60+ Rockwell hardness. With excellent edge retention, your cutting knife will stay razor sharp for years to come. Feel the strength and beauty of your unique knife in your hand.
WOODWORKING PROJECT Go old school and rivet together your own handle and blade tang. Making knife handles is easier than you think, even if all you have is a sharp pocket knife and some scraps of softwood. Draw your dream knife handle on a piece of wood and carve it to the finished shape. Create your own ergonomic handle out of any material around the perfectly balanced 3 pin handle. Transform into a kitchen samurai with your new Japanese Kiritsuke knife.
A TURE MASTERPIECE KITCHEN SAMURAI Our culinary Kiritsuke knife combines the enduring art of Japanese knife making with cutting edge technology. It has a razor-sharp edge and agile blade to make chopping, cutting and slicing much easier. Stunning Thunder-X pattern throughout the blade area with mosaic pin completes this masterpiece. EXTRA wide blade (50mm) makes your cutting task more efficient. Large full size handle creates more comfortable cutting experience.
COMPLETELY ORIGINAL GIFT FOR CHRISTMAS / HOLIDAYS Our woodworking blanks for adults are the ultimate gift for people who spend time in their studio or workshop. Crafters, hobbyists, and even foodies/chefs will love owning their own knife handles! SIZE: 8-inch Blade, 13.50 Inch Overall, 4.5 Inch handle, 50mm wide blade, N.W. 6.2 OZ, HRC 60+ hardness. Please reach out to Katsura in case of any issues.
Features- The blade is crafted by folding 66 layers of Japanese Damascus steel over a Japanese AUS-10 steel cutting core with a 60+ Rockwell hardness
- Feel the satisfaction as your knife slices cleanly through your
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.