Shop AMGOOD
See all product information
Create Account
12 in. x 18 in. Maple Wood Cutting Board, Reversible with Juice Groove and Handles
- Mfr # AMG MWCB-1218-SQJG-Z
- Zoro # G923943337
product price:Â
$
39.29
/ea
Key Features
Color
Natural Maple
Application
Kitchen, BBQ, Meat Carving, Serving, Food Prep
Material
Solid Maple Wood
Features
Juice Groove; Reverse Side for Chopping,Built-In Hand Grips
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG MWCB-1218-SQJG-Z
- Zoro #
- G923943337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Length
- 12 in
- Thickness
- 1.5 in
Details
- Color
- Natural Maple
- Application
- Kitchen, BBQ, Meat Carving, Serving, Food Prep
- Material
- Solid Maple Wood
- Features
- Juice Groove; Reverse Side for Chopping,Built-In Hand Grips
- Item
- Cutting Board
Description
A reliable cutting board should do more than just provide a surface - it should support the way you cook. This 12 in. x 18 in. maple wood cutting board is designed for everyday durability and practical versatility. Whether you're carving brisket, slicing roast chicken, chopping vegetables, or preparing ingredients for the grill, this board provides a stable, knife-friendly workspace built to handle repeated use. The reversible design offers two functional surfaces. One side features a juice groove that helps capture liquids from meats and fruits, helping keep counters cleaner during carving. Flip it over to reveal a smooth prep surface ideal for chopping, dicing, or presentation. Constructed from solid maple wood and built to a full 1.5 in. thickness using two bonded 0.75 in. panels, this board offers enhanced structural integrity. The reinforced build improves resistance to warping and splitting, making it a dependable option for high-traffic kitchens and BBQ setups. Integrated hand grips allow for controlled lifting and easy transport from prep area to serving station. The naturally tight maple grain provides durability while remaining gentle on knife edges, helping extend blade sharpness over time. From everyday meal prep to weekend cookouts and entertaining, this maple cutting board delivers performance, stability, and functional design in one dependable kitchen essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.