Zoro Homepage

Opthalmoscope/Otoscope Kit, Zippered Bag

  • Mfr # 20-864-000

  • Zoro # G5986513


product price: $461.37
/ea
Free Shipping & Returns

Key Features

Includes
(10) 2.5mm Disposable Ear Specula, (10) 4.0mm Disposable Ear Specula, Zippered Bag
Color
Black, Silver
Illumination
Standard
Disposable
No
Battery Requirements
(2) C Batteries or Mfr. No. 20-935-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-864-000
Zoro #
G5986513
UPC #
767056864009
Country of Origin
Germany

Details

Item
Opthalmoscope/Otoscope Kit
Includes
(10) 2.5mm Disposable Ear Specula, (10) 4.0mm Disposable Ear Specula, Zippered Bag
Color
Black, Silver
Illumination
Standard
Disposable
No
Battery Requirements
(2) C Batteries or Mfr. No. 20-935-000
Industry Type
Healthcare
Packaged In
Zippered Bag
Magnification
3x
Product Type
Otoscopes and Ophthalmoscopes Kit
Battery Type
C
Disposability
Reusable
Number of Batteries Required
2

Description

Opthalmoscope/Otoscope Kit, Color Silver/Black, Disposable No, Illumination Standard, Magnification 3x, Battery Requirements (2) C Batteries or Mfr. No. 20-935-000, Packaged In Zippered Bag, Includes (20) Disposable Ear Specula - (10) 2.5mm, (10) 4.0mm, Zippered Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.