Kay Berry 09508 In Memory of A Faithful Friend.

  • Mfr # 9508

  • Zoro # G603996004


product price:  $36.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9508
Zoro #
G603996004
UPC #
707509095086
Country of Origin
China

Description

Kay Berry products are hand cast in the USA. Our artisans craft our designs from actual stone originals, which are then carefully reproduced using materials and methods developed in ancient Rome. Your decision to purchase a Kay Berry stone product is backed by our guarantee: “If anything goes wrong, ever, we will fix it.”

Kay Berry products are made of cast stone in Saxonburg PA. They are made to be weatherproof & guaranteed to last a lifetime. All of the decorative stones have a hangar cast into the backs to allow display on walls, fences, or outbuildings.

  • Made in USA.
  • Size: 11" x 8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.