Kay Berry 81220 8" x 8.5" Grow Dammit Garden Stone

  • Mfr # 81220

  • Zoro # G203995988


product price:  $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81220
Zoro #
G203995988
UPC #
707509812201
Country of Origin
China

Description

Kay Berry products are hand cast in the USA. Our artisans craft our designs from actual stone originals, which are then carefully reproduced using materials and methods developed in ancient Rome. Your decision to purchase a Kay Berry stone product is backed by our guarantee: “If anything goes wrong, ever, we will fix it.”

Kay Berry products are made of cast stone in Saxonburg PA. They are made to be weatherproof & guaranteed to last a lifetime. All of the decorative stones have a hangar cast into the backs to allow display on walls, fences, or outbuildings.
A must-have accent for the good-humored green thumb, this garden stone is engraved with a simple message to your plants and flowers: Grow dammit. A playful touch that expresses your gardening alter ego, the cast concrete stone features a rough shape and facade.

  • Poke fun at your'black' thumb_or your deep impatience_with this garden stone.
  • It's engraved with a simple message to all your plants and flowers:"Grow Dammit".
  • The cast-concrete stone features a rough shape to fit in with a natural setting.
  • Made in USA.
  • Size: 8" x 8-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.