Zoro Homepage

Kayberry 7571 In Memory Of A Life

  • Mfr # 7571

  • Zoro # G403995092


product price: $63.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7571
Zoro #
G403995092
UPC #
707509075712
Country of Origin
China

Description

Kay Berry products are hand cast in the USA. Our artisans craft our designs from actual stone originals, which are then carefully reproduced using materials and methods developed in ancient Rome. Your decision to purchase a Kay Berry stone product is backed by our guarantee: “If anything goes wrong, ever, we will fix it.”

Kay Berry products are made of cast stone in Saxonburg PA. They are made to be weatherproof & guaranteed to last a lifetime. Made in USA.

Features
  • In Memory Of A Life
Specifications
  • Size: 15 x 10
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.