Zoro Homepage

KB 3215-G 15 x 14 x 14 in. Round Stool - Gray Microfiber

  • Mfr # 3215-G

  • Zoro # G003993863


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Style
Round Top Stool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215-G
Zoro #
G003993863
UPC #
802319321544
Country of Origin
China

Details

Style
Round Top Stool

Description

Features
  • Create instant seating and the perfect accent to your family room decor with this round stool
  • Multiple color options this stool is easy to pair with your family room furnishings
Specifications
  • Finish: Gray Microfiber
  • Dimension: 15 H x 14 W x 14 D in.
  • Weight: 7.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.